BATTALION 4PA85 Spring Hinge Steel 4-1/2 Inch H 4-1/2 Inch Width | AD9BGP

BATTALION 4PA85 Spring Hinge Steel 4-1/2 Inch H 4-1/2 Inch Width

Item: AD9BGP Model: 4PA85
7 In Stock

Ships within 2 days via

€39.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spring Hinge
Bearing Type Plain
Color Bronze
Corners Square
Door Leaf Length 2"
Door Leaf Width 2 1/4"
Finish Bright Bronze Plated, Clear Coated
Frame Leaf Length 2"
Frame Leaf Width 2 1/4"
Height 4 1/2"
Holes Per Leaf 4
Leaf Thickness 0.134"
Material Steel
Mounting Full Mortise
Pin Material Steel
Pin Type Non Removable
Range Of Motion 270°
Width 4 1/2"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)13.72
Ship length (cm)32.26
Ship width (cm)20.07
HS code8302106030
Country of OriginCN

Product Variants

ProductModelFrame Leaf ThicknessLoad CapacityFinishHeightFrame Leaf WidthHoles Per LeafDoor Leaf HeightMountingPrice
BATTALION 1CAC4 Spring Hinge Steel 6 Inch H 4-1/2 Inch Width | AA9BPR 1CAC8 1CAC40.098"-----4 1/2"-€20.49
BATTALION 1CAC8 Spring Hinge Steel 6 Inch H 4-1/2 Inch Width | AA9BPU 1CAC8--Prime Coat6"4 1/2"4-Half Surface-
RFQ
BATTALION 1RBU7 Spring Hinge Steel 2-3/4 Inch H 2-9/16 Inch Width | AB3AZC 1RBU70.045"35 lbs.----2 3/4"-€27.13
BATTALION 4PA73 Spring Hinge Steel 3 Inch H 5-11/16 Inch Width | AD9BGB 4PA730.079"-----3"-€40.81
BATTALION 4PA74 Spring Hinge Steel 2-3/4in H 2-15/16 Inch Width | AD9BGC 4PA740.048"35 lbs.----2 3/4"-€9.19
BATTALION 4PA75 Spring Hinge Steel 3 Inch H 2-29/32 Inch Width | AD9BGD 4PA75--Bright Zinc3"2.906"3-Full Surface€32.60
BATTALION 4PA76 Spring Hinge Steel 3-1/2 Inch H 3-1/2 Inch Width | AD9BGE 4PA760.099"75 lbs.----3 1/2"-€26.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PA85 Spring Hinge Steel 4-1/2 Inch H 4-1/2 Inch Width
€39.18 /unit