Flat Shipping
Flat Shipping at

BATTALION 2ZEU8 Continuous Hinge 6 Feet Length 2-1/2 Inch Width | AC4EPK

BATTALION 2ZEU8 Continuous Hinge 6 Feet Length 2-1/2 Inch Width

Item: AC4EPK Model: 2ZEU8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€85.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Piano Hinge
Color Natural
Finish Unfinished
Hardware Not Included
Holes Without
Holes Per Leaf 0
Hospital Tip No
Knuckle Length 2"
Leaf Thickness 3/25"
Length 6"
Material Steel
Mounting Full Surface
Pin Dia. 3/8"
Pin Material Steel
Pin Type Non Removable
Range Of Motion 270°
Width 2 1/2"

Shipping Info:

Ship weight (kg) 4.599
Ship height (cm)1.78
Ship length (cm)182.88
Ship width (cm)4.57
HS code8302106090
Country of OriginUS

Product Variants

ProductModelFrame Leaf WidthFrame Leaf ThicknessMaterialHoles Per LeafFinishPin Dia.Door Leaf ThicknessOverall Knuckle HeightPrice
BATTALION 1CAE5 Piano Hinge Natural 6 Feet Length 3/4 Inch Width | AA9BPV 1CAE53/8"0.025"----0.025"-€36.53
RFQ
BATTALION 1CAE7 Piano Hinge Natural 6 Feet Length 1 Inch Width | AA9BPW 1CAE71/2"0.03"----0.03"-€30.85
RFQ
BATTALION 1CAK5 Piano Hinge Natural 3 Feet Length 1-1/4 Inch Width | AA9BQA 1CAK55/8"0.04"----0.04"1/2"€46.68
BATTALION 1CAK7 Piano Hinge Natural 4 Feet Length 1-1/4 Inch Width | AA9BQB 1CAK75/8"0.04"----0.04"1/2"€56.64
BATTALION 1CAK9 Piano Hinge Natural 6 Feet Length 1-1/4 Inch Width | AA9BQC 1CAK95/8"0.04"----0.04"1/2"€52.83
RFQ
BATTALION 1CAL2 Continuous Hinge 3 Feet Length 1-1/2 Inch Width | AA9BQD 1CAL23/4"0.04"----0.04"1/2"€51.81
BATTALION 1CAL9 Piano Hinge Natural 6 Feet Length 2 Inch Width | AA9BQG 1CAL91"0.04"----0.04"1/2"€58.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 2ZEU8 Continuous Hinge 6 Feet Length 2-1/2 Inch Width
€85.51 /unit