BATTALION 1XMG9 Lift-off Hinge 2-1/2 x 11/16 Inch | AB4FKH

BATTALION 1XMG9 Lift-off Hinge 2-1/2 x 11/16 Inch

Item: AB4FKH Model: 1XMG9
7 In Stock

Ships within 2 days via

€22.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lift-Off Hinge
Color Black
Corners Round
Finish Primed For Painting
Hardware Not Included
Height 2 1/2"
Holes With
Holes Per Leaf 2
Leaf Thickness 0.688"
Left/right Hand Right
Material Zinc
Mounting Full Surface
Pin Dia. 3/8"
Pin Material Die Cast Zinc
Pin Type Non Removable
Range Of Motion 180°
Width 0.688"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)8.89
HS code8302106030
Country of OriginUS

Product Variants

ProductModelFrame Leaf WidthFinishMaterialHeightLoad CapacityDoor Leaf WidthPin Dia.ColorPrice
BATTALION 1XMG7 Lift-off Hinge Natural 2-1/2 x 2 Inch | AB4FKF 1XMG71"---270 lbs.1"--€21.20
BATTALION 1XMH1 Lift-off Hinge 2-1/2 x 1-1/4 Inch | AB4FKJ 1XMH2 1XMH11 1/4"----1 1/4"--€27.92
BATTALION 1XMH2 Lift-off Hinge 2-1/2 x 1-1/4 Inch | AB4FKK 1XMH2-Powder CoatDie Cast Zinc2 1/2"--3/8"Black-
RFQ
BATTALION 3HUF1 Lift-off Hinge Natural 2 x 1-11/16 Inch | AC9PCG 3HUF11 11/16"----1 11/16"--€2.39
BATTALION 3HUH6 Lift-off Hinge Natural 3 x 3 Inch | AC9PDF 3HUH6-NaturalStainless Steel3"176 lbs.-1/4"Natural-
RFQ
BATTALION 3HUH7 Lift-off Hinge Natural 4 x 3 Inch | AC9PDG 3HUH73"----3"--€27.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XMG9 Lift-off Hinge 2-1/2 x 11/16 Inch
€22.37 /unit