BANJO FITTINGS 300PH6BN Pump, 6HP, 3 Inch Size | BX2EBJ

BANJO FITTINGS 300PH6BN Pump, 6HP, 3 Inch Size

Item: BX2EBJ Model: 300PH6BN
Limited Availability
€1,977.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHpNameplate VoltagePump Housing MaterialMax. HeadCompatible Discharge Pipe SizeMax. Suction LiftPhaseMotor Enclosure DesignPrice
LITTLE GIANT PUMPS 501020 Submersible Pump, 1/150 HP, 1.8m Cord, Cast Aluminium | AB2VRV 1P929 / 1-YS 5010201/50 hp--7.4 ft.----€243.14
ARO DAB05-PPUU-2-F Drum Pump Polyurethane Seal 14.4 Gpm | AB4QAA 1ZRZ2 DAB05-PPUU-2-F--------€1,448.11
ARO DAB05-PPAA-2-E Drum Pump Santoprene Seal 14.4gpm 1/2 In | AB4QAB 1ZRZ3 DAB05-PPAA-2-E--------€1,623.97
ARO DAB05-SSTT-2-H Drum Pump Ptfe Seal 12 Gpm 1/2 In | AB4QAC 1ZRZ4 DAB05-SSTT-2-H--------€3,391.86
ARO DAB05-ASCC-2-G Drum Pump Hytrel Seal 12 Gpm 1/2 In | AB4QAD 1ZRZ5 DAB05-ASCC-2-G--------€1,795.73
ARO 612041-4-G Pump Oil Transfer | AC2YNM 2P529 612041-4-G--------€2,545.70
DAYTON 3ABZ4 Pump Bronze 1/3 Hp 115/230v 9.4/4.7 Amps | AC8GZH 3ABZ41/3 hp--76 ft.-10 ft.--€1,927.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 300PH6BN Pump, 6HP, 3 Inch Size
€1,977.41 /unit