BANJO FITTINGS 300PH-6 Poly Pump Complete With 6.5 HP Honda, 3 Inch Size | BX2CVD

BANJO FITTINGS 300PH-6 Poly Pump Complete With 6.5 HP Honda, 3 Inch Size

Item: BX2CVD Model: 300PH-6Cross Ref: 367G72
In Stock

Get it by Monday, Sep 29

€1,420.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engine Driven Centrifugal Pump
Body Material Polypropylene
Discharge Dia. 3"
Engine Brand Honda
Engine/motor Type Gasoline
Flow Rate @ 10 Ft. 285 GPM
Flow Rate @ 10 Ft. Of Head 285 GPM
Flow Rate @ 20 Ft. 250 GPM
Flow Rate @ 20 Ft. Of Head 250 GPM
Flow Rate @ 40 Ft. 165 GPM
Flow Rate @ 40 Ft. Of Head 165 GPM
Flow Rate @ 60 Ft. 55 GPM
Flow Rate @ 60 Ft. Of Head 55 GPM
Height 13 5/32"
Housing Material Polypropylene
Hp 6 1/2 hp
Inlet Size 3"
Length 20 5/16"
Max. Head 69 ft.
Max. Pressure 30 psi
Max. Suction Lift 3"
Maximum Discharge Pressure 30 psi
Outlet Size 3"
Outlet Type NPT
Overall Height 13 5/32"
Overall Length 20 5/16"
Overall Width 10 13/32"
Power Source Gas
Pump Mechanism Centrifugal
Rpm 3450 RPM
Seal Material Carbon
Style Gas Engine, Pump
Type Polypropylene Pumps
Width 10 13/32"
Discharge 3" NPT

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)33.42
Ship length (cm)51.59
Ship width (cm)26.43
Country of OriginUS

Product Variants

ProductModelHousing MaterialHpEngine SizeTank CapacityStyleEngine/motor TypeTypeShaft SizePrice
DAYTON 11G228 Engine Driven Pump 3.5 Hp 2 In | AA3AZN 11G228Aluminum3 1/2 hp118 cc2.11 qt-GasGeneral Purpose-€668.72
DAYTON 11G229 Engine Driven Centrifugal Pump 4.8 Hp | AA3AZP 11G229Aluminum4 4/5 hp163 cc3.28 qt-GasGeneral Purpose-€906.16
DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp | AA3AZQ 11G230Aluminum7 1/10 hp242 cc5.6 qt-GasGeneral Purpose-€1,486.72
BANJO FITTINGS 200P-3 Poly/Epdm Pump X 3.5 HP Engine, 2 Inch Size | AE7VCN 6ANP1 200P-3--------€613.37
BANJO FITTINGS 200PH-5 Poly/Epdm Pump X 5.5 HP Engine, 2 Inch Size | AE7VCP 6ANP2 200PH-5---------
RFQ
BANJO FITTINGS 200PI-3 Cast Iron Pump With 3.5 HP Engine, 2 Inch Size | AE7VCR 6ANP4 200PI-3--------€931.14
BANJO FITTINGS 200PIH-5 Cast Iron Pump With 5.5 HP Engine, 2 Inch Size | AE7VCT 6ANP5 200PIH-5--------€1,631.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 300PH-6 Poly Pump Complete With 6.5 HP Honda, 3 Inch Size
€1,420.42 /unit