BANJO FITTINGS 200P6PROV Poly/Fkm Pump 6.5 HP Intek, 2 Inch Size | BX2CEF

BANJO FITTINGS 200P6PROV Poly/Fkm Pump 6.5 HP Intek, 2 Inch Size

Item: BX2CEF Model: 200P6PROV
In Stock

Get it by Monday, Sep 29

€1,061.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engine Driven Centrifugal Pump
Engine Brand Briggs & Stratton
Engine/motor Type Gasoline
Housing Material Polypropylene
Hp 6 1/2 hp
Inlet Size 2"
Outlet Size 2"
Style Gas Engine, Pump
Type Polypropylene Pumps

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHousing MaterialHpEngine SizeTank CapacityStyleEngine/motor TypeTypeShaft SizePrice
DAYTON 11G228 Engine Driven Pump 3.5 Hp 2 In | AA3AZN 11G228Aluminum3 1/2 hp118 cc2.11 qt-GasGeneral Purpose-€668.72
DAYTON 11G229 Engine Driven Centrifugal Pump 4.8 Hp | AA3AZP 11G229Aluminum4 4/5 hp163 cc3.28 qt-GasGeneral Purpose-€906.16
DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp | AA3AZQ 11G230Aluminum7 1/10 hp242 cc5.6 qt-GasGeneral Purpose-€1,486.72
BANJO FITTINGS 200P-3 Poly/Epdm Pump X 3.5 HP Engine, 2 Inch Size | AE7VCN 6ANP1 200P-3--------€613.37
BANJO FITTINGS 200PH-5 Poly/Epdm Pump X 5.5 HP Engine, 2 Inch Size | AE7VCP 6ANP2 200PH-5---------
RFQ
BANJO FITTINGS 200PI-3 Cast Iron Pump With 3.5 HP Engine, 2 Inch Size | AE7VCR 6ANP4 200PI-3--------€931.14
BANJO FITTINGS 200PIH-5 Cast Iron Pump With 5.5 HP Engine, 2 Inch Size | AE7VCT 6ANP5 200PIH-5--------€1,631.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 200P6PROV Poly/Fkm Pump 6.5 HP Intek, 2 Inch Size
€1,061.28 /unit