BANJO FITTINGS 13712BN Poly Pump Body Assembly Buna, 3 Inch Size | BW9TNP

BANJO FITTINGS 13712BN Poly Pump Body Assembly Buna, 3 Inch Size

Item: BW9TNP Model: 13712BN
Limited Availability
€212.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump Body
Size 3"

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPrice
BANJO FITTINGS 12711AV Pump Body, 1 1/2 Inch Size, Polypropylene | BW9PWF 12711AV-€148.92
RFQ
BANJO FITTINGS 12712AV Pump Body, Size 2 Inch, FKM | BW9PWG 12712AVPolypropylene€148.92
BANJO FITTINGS 12712A Pump Body, Size 2 Inch, Polypropylene | BW9QJY 12712APolypropylene€239.80
BANJO FITTINGS 12012V Pump Body Assembly, FKM, 2 Inch Size, Polypropylene | BW9QXQ 12012V-€169.17
RFQ
BANJO FITTINGS 13712 Poly Pump Body Assembly Epdm, 3 Inch Size | BW9TNQ 13712EPDM€182.95
BANJO FITTINGS 13712V Poly Pump Body Assembly Fkm, 3 Inch Size | BW9TZJ 13712VFKM€179.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 13712BN Poly Pump Body Assembly Buna, 3 Inch Size
€212.75 /unit