BANJO FITTINGS 12713SD Poly Pump Severe Duty Seal, 2 Inch Size | BW9XPH

BANJO FITTINGS 12713SD Poly Pump Severe Duty Seal, 2 Inch Size

Item: BW9XPH Model: 12713SD
In Stock

Get it by Monday, Sep 29

€410.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Seal
Size 2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGradePrice
BANJO FITTINGS DB20311V Cap Seal, Dry Mate, 2 Inch Size, FKM | BW8XWZ DB20311V--€27.13
RFQ
BANJO FITTINGS 18025E EPDM Seal, 3 Inch Cast Iron Pump | BW9QPX 18025E--€168.64
BANJO FITTINGS 18025SS Seal 316 Stainless Steel, 1-1/2 Inch Size | BW9WZF 18025SSStainless SteelGrade 316€322.71
BANJO FITTINGS 18125SS Seal 316 Stainless Steel Assembly, 1-1/2 Inch Size | BW9WZH 18125SSStainless SteelGrade 316€322.71
BANJO FITTINGS 12729VA Pump, Chem Service Seal | BW9XAW 12729VA--€311.03
BANJO FITTINGS 17035SD Cast Iron Pump Severe Duty Seal, 2 Inch Size | BW9YBN 17035SDCast Iron-€450.63
BANJO FITTINGS 18025SD Cast Iron Pump Severe Duty Seal, 3 Inch Size | BW9YPU 18025SDCast Iron-€504.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 12713SD Poly Pump Severe Duty Seal, 2 Inch Size
€410.16 /unit