BALDWIN FILTERS PA2533 Air Filter Element | AE2FXN 4XDG7

BALDWIN FILTERS PA2533 Air Filter Element

Item: AE2FXN Model: PA2533Cross Ref: 4XDG7
In Stock

Get it by Monday, Sep 29

€252.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Filter Element
Air Filter Design Element Only , Round
Element Only No
Height 16 1/2"
Includes 14-3/16 In Lid/6 Bolt Holes, Attached Gasket
Length 16 1/2"
Outside Dia. 12 1/32" , 12.031"
Width 12 1/32" , 12.031"

Shipping Info:

Ship weight (kg) 2.2455
Ship height (cm)43.94
Ship length (cm)37.85
Ship width (cm)38.1
HS code8421310000
Country of OriginUS

Product Variants

ProductModelLengthHeightWidthAir Filter DesignOutside Dia.MaterialPkg. Qty.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA4437------1€28.06
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA4928------1€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA5516------1€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA4425------1€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA4428------1€30.90
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA443411 27/32"1 27/32"6 7/8"Element Only--1€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA4436------1€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2533 Air Filter Element
€252.59 /unit