BALDWIN FILTERS PA2514 Air Filter Element/inner | AE2TYB 4ZJP9

BALDWIN FILTERS PA2514 Air Filter Element/inner

Item: AE2TYB Model: PA2514Cross Ref: 4ZJP9
In Stock

Get it by Monday, Sep 29

€121.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Filter Element
Air Filter Design Element Only , Round
Description/special Features Inner Air Filter Element
Element Only No
Height 9 15/16"
Includes (2) Gaskets Attached, Gasket Included
Length 9 15/16"
Outside Dia. 2 15/16"
Width 2 15/16"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)26.92
Ship length (cm)9.14
Ship width (cm)9.14
HS code8421310000
Country of OriginZA

Product Details:

    • Special Features: Inner Air Filter Element

Product Variants

ProductModelLengthHeightWidthAir Filter DesignOutside Dia.MaterialPkg. Qty.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA4437------1€28.06
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA4928------1€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA5516------1€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA4425------1€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA4428------1€30.90
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA443411 27/32"1 27/32"6 7/8"Element Only--1€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA4436------1€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2514 Air Filter Element/inner
€121.82 /unit