BALDWIN FILTERS PA10142 Air Filter, Rectangular, 1 3/16 Inch Height, 13 3/4 Inch Length | CH6RAF 55CH96

BALDWIN FILTERS PA10142 Air Filter, Rectangular, 1 3/16 Inch Height, 13 3/4 Inch Length

Item: CH6RAF Model: PA10142Cross Ref: 55CH96
Limited Availability
€39.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Filter
Air Filter Design Rectangular
Description/special Features Cabin Air Filter Element
Element Only Yes
Filter Type Cabin Air Filter
Height 1 3/16"
Length 13 3/4"
Width 8 21/32"

Shipping Info:

Country of OriginCN

Product Variants

ProductModelLengthAir Filter DesignOutside Dia.Pkg. Qty.Price
BALDWIN FILTERS BA3965(4) Air Filter Bag Pack Of 4 | AD6ZHY 4CTR5 BA3965(4)---4€666.11
BALDWIN FILTERS BA3964(4) Air Filter Bag Pack Of 4 | AD6ZHZ 4CTR6 BA3964(4)---4€366.93
BALDWIN FILTERS PA30330 Air Filter, Rectangular, 31/32 Inch Height, 13-15/16 Inch Length | CF2UAH 56DZ84 PA30330---1€139.07
RFQ
BALDWIN FILTERS PA10396 Air Filter, Rectangular, 21/32 Inch Height, 9-7/16 Inch Length | CF2UAJ 56DZ81 PA10396---1€39.10
RFQ
BALDWIN FILTERS PA30323 Air Filter, Radial, 25-7/8 Inch Length, 13-1/2 Inch Outside Diameter | CF2UAK 56DZ83 PA30323---1€791.44
RFQ
BALDWIN FILTERS PA30319 Air Filter, Radial, 25-23/32 Inch Length, 11-1/32 Inch Outside Diameter | CF2UAL 56DZ82 PA3031925 23/32"Radial11 1/32"1€381.85
BALDWIN FILTERS PA30329 Air Filter, Element Only, Panel, 1-23/32 Inch Height, 13-25/32 Inch Length | CF2UAM 56DM16 PA30329---1€161.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA10142 Air Filter, Rectangular, 1 3/16 Inch Height, 13 3/4 Inch Length
€39.11 /unit