BALDWIN FILTERS G360 Buna N O-ring O-ring | AE2QGB 4YYA8

BALDWIN FILTERS G360 Buna N O-ring O-ring

Item: AE2QGB Model: G360Cross Ref: 4YYA8
In Stock

Get it by Monday, Sep 29

€9.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item O-Ring
Height 0.141" , 9/64"
Inside Dia. 6 15/64"
Material Buna N
Outside Dia. 6 31/64"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)16.51
Ship width (cm)16.51
HS code4016935010
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.MaterialHeightLengthPrice
BALDWIN FILTERS ES1023 Buna N O-ring O-ring | AE2PYD 4YWZ6 ES10232 31/64"2 5/8"Buna N--€1.60
BALDWIN FILTERS ES1036 Buna N O-ring O-ring | AE2PYE 4YWZ7 ES103631/64"11/16"Buna N0.109"-€2.21
BALDWIN FILTERS ES1049 Buna N O-ring Post Seal Seal | AE2PYF 4YWZ8 ES10490.547"3/4"Buna N7/64"-€2.86
BALDWIN FILTERS ES1067 Buna N O-ring O-ring | AE2PYG 4YWZ9 ES106755/64"1 9/64"Buna N0.141"-€3.40
BALDWIN FILTERS ES1074 Buna N O-ring O-ring | AE2PYZ 4YXA1 ES107423/64"9/16"Buna N7/64"-€3.49
BALDWIN FILTERS ES3012 Buna N O-ring O-ring | AE2PZA 4YXA4 ES3012----9/64"€8.46
BALDWIN FILTERS ES3028 Buna N O-ring O-ring | AE2PZB 4YXA6 ES302863/64"3 53/64"Buna N0.141"-€2.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS G360 Buna N O-ring O-ring
€9.52 /unit