BALDWIN FILTERS BT9440 Spin-on Hydraulic Filter 6 13/32 Inch Height

Item: AD6PAT Model: BT9440Cross Ref: 46T376
7 In Stock

Ships within 2 days via

€84.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Filter
Filter Design Spin On
For Use With Forestry Swing Machines, Hitachi Excavators, John Deere Excavators
Includes Hex Nut For Removal
Length 6 13/32"
Outside Dia. 3 7/16"
Overall Height 6 13/32"
Primary Filter Removes ContamiNaNts
Thread Size M68 x 2
Width 3 1/2"
Standards ISO 9001:2015

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)16.28
Ship length (cm)8.74
Ship width (cm)8.74
HS code8421230000
Country of OriginTW

Product Variants

ProductModelHeightOverall HeightFilter DesignOutside Dia.LengthWidthInside Dia.Fluid TypePrice
BALDWIN FILTERS PT189MPG Hydraulic/trans Filter | AC2XBU 2NUG5 PT189MPG-9 3/16"------€84.08
BALDWIN FILTERS PT9169 Hydraulic Filter Element L 8 13/16 Inch Outer Diameter 4 13/32 In | AD9FFJ 4RFR8 PT9169-8 13/16"Cartridge-----€185.18
BALDWIN FILTERS PT8392 Hydraulic Filter Element L 3 7/16 Inch Outer Diameter 1 21/32 In | AD9FGY 4RFW9 PT8392-3 7/16"Cartridge-----€55.52
BALDWIN FILTERS PT9330-MPG Hydraulic Filter Element/maximum Performance Glass L 6 1/32 In | AD9FLQ 4RGD6 PT9330-MPG-6 1/32"------€124.42
BALDWIN FILTERS PT8480 Hydraulic Filter In-line/2-section/depth-pack | AE2FAH 4XAF3 PT8480-11 15/16"In Line-----€324.19
BALDWIN FILTERS PT9383-MPG Hydraulic Filter Maximum Performance Glass | AE2FBF 4XAH9 PT9383-MPG-16 7/32"------€483.80
BALDWIN FILTERS PT9338-MPG Hydraulic Filter Element/maximum Performance Glass | AE2FEU 4XAX3 PT9338-MPG-17 23/32"------€597.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT9440 Spin-on Hydraulic Filter 6 13/32 Inch Height
€84.48 /unit