BALDWIN FILTERS BT8486 Transmission Filter Spin-on | AD7JNJ 4ERT5

BALDWIN FILTERS BT8486 Transmission Filter Spin-on

Item: AD7JNJ Model: BT8486Cross Ref: 4ERT5
7 In Stock

Ships within 2 days via

€21.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Transmission Filter
Filter Design Spin On
Height 3.969"
Length 3 31/32"
Outside Dia. 3 3/4"
Width 3 3/4"
Standards ISO 9001:2015

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)10.08
Ship length (cm)9.53
Ship width (cm)9.53
HS code8421290065
Country of OriginUS

Product Variants

ProductModelThread SizeFilter DesignOutside Dia.HeightLengthWidthPrice
BALDWIN FILTERS BT359 Transmission Filter Spin-on | AC2LCD 2KYJ6 BT359------€46.99
BALDWIN FILTERS BT8460 Transmission Filter Spin-on | AC2LCJ 2KYK2 BT84603/4"-20-----€45.42
BALDWIN FILTERS B163 Lube/transmission Filter Full-flow | AC2LFC 2KYV5 B163------€19.19
BALDWIN FILTERS B252 Transmission Filter Spin-on | AC2LHB 2KZA6 B252------€28.87
BALDWIN FILTERS BT8417 Transmission Filter Spin-on | AC2LJY 2KZF6 BT8417------€28.01
BALDWIN FILTERS BT8415 Trans Filter Spin-on 6 1/16 Inch Length | AC2XFU 2NUX1 BT8415------€92.31
BALDWIN FILTERS BT739 Trans Filter Spin-on 8 7/8 Inch Length | AC2XHP 2NVD1 BT739------€78.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT8486 Transmission Filter Spin-on
€21.12 /unit