BALDWIN FILTERS BF1223-SP Fuel Filter Spin-on/separator | AC3ZNA 2XVZ9

BALDWIN FILTERS BF1223-SP Fuel Filter Spin-on/separator

Item: AC3ZNA Model: BF1223-SPCross Ref: 2XVZ9
7 In Stock

Ships within 2 days via

€73.05 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fuel/Water Separator Filter
Filter Design Spin On
Standards ISO 9001:2015

Shipping Info:

Ship weight (kg) 0.909
Ship height (cm)17.22
Ship length (cm)10.8
Ship width (cm)10.8
HS code8421230000
Country of OriginUS

Product Variants

ProductModelThread SizeFilter DesignHeightLengthWidthOutside Dia.Price
BALDWIN FILTERS BF1287-O Fuel/water Separator Spin On 9 29/32h In | AA6PVY 14M068 BF1287-O------€186.19
BALDWIN FILTERS BF1288-O Fuel/water Separator Spin On 9 29/32h In | AA6PVZ 14M069 BF1288-O------€120.77
BALDWIN FILTERS BF9828-D Fuel Filter Element 5 9/32 H In | AA6RLQ 14R250 BF9828-D------€57.18
BALDWIN FILTERS BF1346-O Fuel/water Separator Spin-on | AB6RYC 22D114 BF1346-O-Spin On6 5/16"6 5/16"4 13/32"4 1/4"€79.00
BALDWIN FILTERS PF9804 Fuel/water Separator Element | AB6RYU 22D129 PF9804------€138.09
BALDWIN FILTERS BF5801 Fuel Filter Spin-on/primary | AC2KYN 2KXZ2 BF5801-Spin On8 1/32"8 1/32"3 11/16"3 11/16"€20.58
BALDWIN FILTERS BF909 Fuel Filter Element/box -style Incl Vent | AC2LAH 2KYD6 BF909------€39.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF1223-SP Fuel Filter Spin-on/separator
€73.05 /unit