BAILEIGH INDUSTRIAL SN-F09-MS Sheet Metal Notcher, Corded, 9 Ga Sheet Metal Capacity, 90 Deg, 220V AC | CN9BBH 31XV85

BAILEIGH INDUSTRIAL 1007231 SN-F09-MS Sheet Metal Notcher, Corded, 9 Ga Sheet Metal Capacity, 90 Deg, 220V AC

Item: CN9BBH Model: 1007231Cross Ref: 31XV85 / SN-F09-MS
In Stock

Get it by Monday, Sep 29

€13,674.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet Metal Notcher
Actuation Foot Pedal
Aluminium Sheet Metal Capacity 7 ga.
Amps 20A
Application Corner Notching
Blade Length 7 3/4"
Body Color Gray
Features 0° Fixed Notch Angle, 15 Strokes Per Minute, Notch Up To 8-1/2 In X 8-1/2 In
Hp 3 hp
Motor Type Electric
Notch Angle 90°
Notch Length 7 3/4"
Notch Width 7 3/4"
Phase 3
Power Source Corded
Sheet Metal Capacity (stainless Steel) 13 ga.
Sheet Metal Capacity (steel) 9 ga.
Sub-brand Corner Notcher
Voltage 220V AC
Work Surface Depth 23 1/2"
Work Surface Width 27"

Shipping Info:

Ship weight (kg) 407.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMPNPrice
BAILEIGH INDUSTRIAL SN-F04-MS Sheet Metal Notcher, Corded, 3 Ga Sheet Metal Capacity, 90 Deg, 220V AC | CN9BBJ 31XV84 10072131007213€13,928.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1007231 SN-F09-MS Sheet Metal Notcher, Corded, 9 Ga Sheet Metal Capacity, 90 Deg, 220V AC
€13,674.80 /unit