BACHARACH 0024-8511 Combustion Analyzer Kit

Item: AC6VXX Model: 0024-8511Cross Ref: 36M788
7 In Stock

Ships within 2 days via

€1,287.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Combustion Analyzer Kit
Ambient Temp. Range +23°F to +113°F
Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (In %)
Display Type High Contrast LCD, Backlighting
Fuel Type 5 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG
Primary/ambient Air Temp. +23°F to +113°F
Stack Temp. -4°F to +1202°F
Type Intech Residential

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)33.02
Ship length (cm)43.18
Ship width (cm)15.24
HS code9027908950
Country of OriginUS

Product Details:

    • Excess Air (0 to 250%)

Product Variants

ProductModelIncludesBattery ChemistryBattery Run TimeBattery SizeDigital Display Screen TypeManufacturer Warranty LengthPrimary/ambient Air Temp.Stack Temp.Price
BACHARACH 0024-8512 Combustion Analyzer Kit | AC6VXY 36M789 0024-8512-Alkaline15 hrs.AALCD2 yrs.--€1,767.37
BACHARACH 0024-8523 Combustion Analyzer Kit | AC6VXZ 36M790 0024-8523Protective CaseAlkaline15 hrs.AALCD2 yrs.--€1,408.76
BACHARACH 0024-8517 Combustion Analyzer Kit | AC6VYA 36M793 0024-8517-------4°F to +600°F-4°F to +1202°F€2,342.91
BACHARACH 0024-8518 Combustion Analyzer Kit | AC6VYB 36M794 0024-8518-Alkaline15 hrs.AALCD---€2,716.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BACHARACH 0024-8511 Combustion Analyzer Kit
€1,287.79 /unit