B & P MANUFACTURING D5 Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, 2 Pc Steel Hub, 600 Lbs Cap. | CE8TBN

B & P MANUFACTURING D5 Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, 2 Pc Steel Hub, 600 Lbs Cap.

Item: CE8TBN Model: D5
Limited Availability
€243.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Truck Wheels
Capacity 600 lbs.
Hub Material Steel
Size 10" x 3.5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCapacityMaterialColorBearing SizePrice
B & P MANUFACTURING D1 Wheels, 8 x 2 Inch Size, High Performance, Dark Gray Non-Marking, 600 Lbs Cap. | CE8TAW D1600 lbs.-Gray-€197.66
RFQ
B & P MANUFACTURING D12 Wheels, 8 x 1-5/8 Inch Size, Rubber On Aluminium, Offset Hub, 600 Lbs Cap. | CE8TAY D12600 lbs.Rubber On Aluminum--€134.82
RFQ
B & P MANUFACTURING D12 Wheels, 8 x 1-5/8 Inch Size, Rubber On Aluminium, Offset Hub, 600 Lbs Cap. | CE8TAZ D12600 lbs.Rubber On Aluminum--€190.31
RFQ
B & P MANUFACTURING D12 Wheels, 8 x 1-5/8 Inch Size, Rubber On Aluminium, Offset Hub | CE8TBA D12-Rubber On Aluminum--€145.96
RFQ
B & P MANUFACTURING D15 Wheel, 10 x 2-1/8 Inch Balloon Cushion, Closed Cell Poly Tire, 600 Lbs Cap. | CE8TBB D15600 lbs.---€135.48
RFQ
B & P MANUFACTURING D15 Wheel, 10 x 2-1/8 Inch Balloon Cushion, Poly Hub, 600 Lbs Cap. | CE8TBC D15600 lbs.---€213.39
RFQ
B & P MANUFACTURING D15 Wheels, 10 x 2-1/8 Inch Premium Balloon Cushion, Polypropylene Hub, 600 Lbs Cap. | CE8TBD D15600 lbs.---€169.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING D5 Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, 2 Pc Steel Hub, 600 Lbs Cap.
€243.09 /unit