AVEN 18494 Tweezer Toothed Straight 5-1/2 Inch Length | AH8WZV 39AN59

AVEN 18494 Tweezer Toothed Straight 5-1/2 Inch Length

Item: AH8WZV Model: 18494Cross Ref: 39AN59
7 In Stock

Ships within 2 days via

€7.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tweezer
Material Stainless Steel
Max. Temp. 932°F
Mechanism Tension
Point Type Straight Tooth
Type General Purpose

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)17.78
Ship width (cm)3.81
Country of OriginPK

Product Variants

ProductModelOverall LengthMaterialLengthMax. Temp.Point TypeTypeMechanismPrice
AVEN 18013TT Precision Tweezer Titanium 4-1/2 In | AA8QJE 19MT04 18013TT5"------€46.04
AVEN 18072TT Precision Tweezer Titanium 4-1/2 In | AA8QJR 19MT15 18072TT4 3/4"------€49.05
AVEN 18491 Tweezer Spade Offset 4-1/2 Inch Length | AH8WZU 39AN58 184915"------€6.12
AVEN 18526 Tweezer Straight Flat Broad Plastic | AH8WZW 39AN60 18526-Plastic Composite4 1/2"572°FStraight Flat BroadPlasticTension€4.14
AVEN 18013USA Tweezer Straight 5 Inch Length | AH8WZZ 39AN65 18013USA5"------€10.77
AVEN 18023USA Tweezer Straight Fine Point 5 Inch Length | AH8XAA 39AN66 18023USA5"------€10.61
AVEN 18032USA Tweezer Straight Thick Flat 4-3/4 Inch Length | AH8XAB 39AN67 18032USA4 23/32"------€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 18494 Tweezer Toothed Straight 5-1/2 Inch Length
€7.97 /unit