AVEN 10360 Needle Nose Pliers Stainless Steel 6 In | AA8QJD 19MR86

AVEN 10360 Needle Nose Pliers Stainless Steel 6 In

Item: AA8QJD Model: 10360Cross Ref: 19MR86
7 In Stock

Ships within 2 days via

€38.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Needle Nose Pliers
Handle Color Natural
Handle Type Steel
Jaw Bend
Jaw Length 1 1/2"
Jaw Width 1/8"
Material Stainless Steel
Max. Jaw Opening 1"
Non Sparking No
Overall Length 6"
Spring Return No
Tether Capable Standard Tool
Tip Width 1/16"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)6.35
HS code8203205000
Country of OriginPK

Product Details:

    • Nose Shape (Straight)
    • Side Cutter (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 10360 Needle Nose Pliers Stainless Steel 6 In
€38.04 /unit