AUTOQUIP STN-036-1350-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 48.625 Inch Height | CG6CBE

AUTOQUIP STN-036-1350-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 48.625 Inch Height

Item: CG6CBE Model: STN-036-1350-QD
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Scissor Lift Table
Base Length 170"
Base Width 84"
Load Capacity 135000 lbs.
Lowered Height 12 5/8"
Max. Platform Length 192"
Max. Platform Width 96"
Min. Platform Length 170"
Min. Platform Width 84"
Number Of Cylinders 6
Raised Height 48 5/8"
Time 63 sec.
Travel Length 36"

Shipping Info:

Ship weight (kg) 3600
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of CylindersBase LengthMin. Platform LengthBase WidthMin. Platform WidthPrice
AUTOQUIP STN-024-0600-QD Scissor Lift Table, 96 Inch Platform Width, 12.5 - 36.5 Inch Height | CG6CAW STN-024-0600-QD60000 lbs.8122"122"84"84"-
RFQ
AUTOQUIP STN-024-0700-QD Scissor Lift Table, 96 Inch Platform Width, 15.5 - 39.5 Inch Height | CG6CAX STN-024-0700-QD70000 lbs.8122"122"84"84"-
RFQ
AUTOQUIP STN-024-0850-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 36.625 Inch Height | CG6CAY STN-024-0850-QD85000 lbs.12122"122"84"84"-
RFQ
AUTOQUIP STN-024-0100-QD Scissor Lift Table, 96 Inch Platform Width, 15.625 - 39.625 Inch Height | CG6CAZ STN-024-0100-QD100000 lbs.12122"122"84"84"-
RFQ
AUTOQUIP STN-036-0500-QD Scissor Lift Table, 96 Inch Platform Width, 12.5 - 48.5 Inch Height | CG6CBA STN-036-0500-QD50000 lbs.8170"170"84"84"-
RFQ
AUTOQUIP STN-036-0800-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 48.625 Inch Height | CG6CBB STN-036-0800-QD80000 lbs.6170"170"84"84"-
RFQ
AUTOQUIP STN-036-0100-QD Scissor Lift Table, 96 Inch Platform Width, 16.125 - 52.125 Inch Height | CG6CBC STN-036-0100-QD100000 lbs.12170"170"84"84"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-036-1350-QD Scissor Lift Table, 96 Inch Platform Width, 12.625 - 48.625 Inch Height