AUTOQUIP SBB-72216-300 Bascule Bridge, 96 Inch Platform Width, 10.38 Inch Height, 30000 lbs Capacity | CG6DFG

AUTOQUIP SBB-72216-300 Bascule Bridge, 96 Inch Platform Width, 10.38 Inch Height, 30000 lbs Capacity

Item: CG6DFG Model: SBB-72216-300
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Bascule Bridge
Angle 90°
Axle Load 24000 lbs.
Curb Height 6"
Load Capacity 30000 lbs.
Max. Platform Length 240"
Max. Platform Width 96"
Min. Platform Length 216"
Min. Platform Width 72"
Number Of Cylinders 2
Time 90 sec.

Shipping Info:

Ship weight (kg) 2745
Country of OriginUS

Product Variants

ProductModelNumber Of CylindersLoad CapacityMin. Platform LengthMin. Platform WidthTimeMax. Platform WidthMax. Platform LengthCurb HeightPrice
AUTOQUIP SBB-96204-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DBY SBB-96204-100210000 lbs.204"-90 sec.120"228"6"-
RFQ
AUTOQUIP SBB-96216-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DBZ SBB-96216-100210000 lbs.216"96"90 sec.120"240"6"-
RFQ
AUTOQUIP SBB-96228-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCA SBB-96228-100210000 lbs.228"96"90 sec.120"252"6"-
RFQ
AUTOQUIP SBB-96240-100 Bascule Bridge, 120 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCB SBB-96240-100210000 lbs.--90 sec.-264"6"-
RFQ
AUTOQUIP DBB-72192-100 Bascule Bridge, 96 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCC DBB-72192-100410000 lbs.192"72"60 sec.96"216"6"-
RFQ
AUTOQUIP DBB-72204-100 Bascule Bridge, 96 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCD DBB-72204-100410000 lbs.204"72"90 sec.96"228"6"-
RFQ
AUTOQUIP DBB-72216-100 Bascule Bridge, 96 Inch Platform Width, 8.25 Inch Height, 10000 lbs Capacity | CG6DCE DBB-72216-100410000 lbs.216"72"90 sec.96"240"6"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP SBB-72216-300 Bascule Bridge, 96 Inch Platform Width, 10.38 Inch Height, 30000 lbs Capacity