AUTOQUIP S35-024-0060 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 6000 lbs Capacity | CG6AXT

AUTOQUIP S35-024-0060 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 6000 lbs Capacity

Item: CG6AXT Model: S35-024-0060
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Scissor Lift Table
Base Length 36"
Load Capacity 6000 lbs.
Lowered Height 6 1/2"
Max. Platform Length 60"
Max. Platform Width 48"
Min. Platform Width 24"
Number Of Cylinders 2
Raised Height 30 1/2"
Time 16 sec.
Travel Length 24"

Shipping Info:

Ship weight (kg) 238.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. Platform WidthNumber Of CylindersMin. Platform LengthBase LengthBase WidthPrice
AUTOQUIP S35-024-0025 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 2500 lbs Capacity | CG6AXQ S35-024-00252500 lbs.24"136"36"24"-
RFQ
AUTOQUIP S35-024-0040 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 4000 lbs Capacity | CG6AXR S35-024-00404000 lbs.24"1-36"24"-
RFQ
AUTOQUIP S35-024-0080 Scissor Lift Table, 48 Inch Platform Width, 7 - 31 Inch Height, 8000 lbs Capacity | CG6AXU S35-024-00808000 lbs.24"236"36"--
RFQ
AUTOQUIP S35-036-0025 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 2500 lbs Capacity | CG6AXV S35-036-00252500 lbs.24"148"---
RFQ
AUTOQUIP S35-036-0040 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 4000 lbs Capacity | CG6AXW S35-036-00404000 lbs.24"148"48"24"-
RFQ
AUTOQUIP S35-036-0060 Scissor Lift Table, 48 Inch Platform Width, 42.5 Inch Height, 6000 lbs Capacity | CG6AXX S35-036-00606000 lbs.24"248"48"24"-
RFQ
AUTOQUIP S35-036-0080 Scissor Lift Table, 48 Inch Platform Width, 7 - 43 Inch Height, 8000 lbs Capacity | CG6AXY S35-036-00808000 lbs.24"248"-24"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-024-0060 Scissor Lift Table, 48 Inch Platform Width, 30.5 Inch Height, 6000 lbs Capacity