AUTOQUIP HCT-144144-0050 Powered Turntable, 144 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQK

AUTOQUIP HCT-144144-0050 Powered Turntable, 144 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity

Item: CG6CQK Model: HCT-144144-0050
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Powered Turntable
Axle Load 1300 lbs.
Base Length 48"
Base Width 48"
Degree 360°
Hp 1 1/2 hp
Lowered Height 12 1/2"
Max. Platform Length 144"
Max. Platform Width 144"
Min. Platform Length 144"

Shipping Info:

Ship weight (kg) 1222.65
Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. Platform LengthMax. Platform WidthMin. Platform LengthBase WidthBase LengthHpMin. Platform WidthPrice
AUTOQUIP HCT-024024-0050 Powered Turntable, 24 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQA HCT-024024-0050-72"24"24"24"24"1/4 hp24"-
RFQ
AUTOQUIP HCT-036036-0050 Powered Turntable, 36 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQB HCT-036036-0050-72"36"36"-36"1/4 hp--
RFQ
AUTOQUIP HCT-048048-0050 Powered Turntable, 48 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQC HCT-048048-0050-96"48"48"-48"1/4 hp48"-
RFQ
AUTOQUIP HCT-060060-0050 Powered Turntable, 60 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQD HCT-060060-0050-120"60"60"48"48"1/4 hp60"-
RFQ
AUTOQUIP HCT-072072-0050 Powered Turntable, 72 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQE HCT-072072-0050-144"72"72"48"48"1/4 hp72"-
RFQ
AUTOQUIP HCT-084084-0050 Powered Turntable, 84 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQF HCT-084084-0050-144"84"-48"48"1/4 hp84"-
RFQ
AUTOQUIP HCT-096096-0050 Powered Turntable, 96 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQG HCT-096096-0050-144"96"96"48"48"1/4 hp96"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP HCT-144144-0050 Powered Turntable, 144 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity