AUTOQUIP DRP-96180-250 Vertical Ram Lift, 120 Inch Platform Width, 60 Inch Height,25000 lbs Capacity | CG6DBR

AUTOQUIP DRP-96180-250 Vertical Ram Lift, 120 Inch Platform Width, 60 Inch Height,25000 lbs Capacity

Item: CG6DBR Model: DRP-96180-250
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Platform Lift
Axle Load 20000 lbs.
Hp 7 1/2 hp
Load Capacity 25000 lbs.
Max. Platform Length 204"
Max. Platform Width 120"
Min. Platform Length 180"
Number Of Cylinders 2
Raised Height 60"
Time 75 sec.
Travel Length 60"

Shipping Info:

Ship weight (kg) 3982.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. Platform LengthMin. Platform LengthNumber Of CylindersTimeRaised HeightMax. Platform WidthAxle LoadPrice
AUTOQUIP APE-4848-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAW APE-4848-0606000 lbs.72"48"142.9 sec.68"72"--
RFQ
AUTOQUIP APE-4872-060 Vertical Ram Lift, 72 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAX APE-4872-060-96"72"142.9 sec.68"72"--
RFQ
AUTOQUIP APE-7272-060 Vertical Ram Lift, 96 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAY APE-7272-0606000 lbs.96"72"142.9 sec.68"---
RFQ
AUTOQUIP APE-7296-060 Vertical Ram Lift, 96 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DAZ APE-7296-0606000 lbs.120"96"142.9 sec.68"-3500 lbs.-
RFQ
AUTOQUIP APE-9696-060 Vertical Ram Lift, 120 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DBA APE-9696-0606000 lbs.120"96"142.9 sec.68"120"3500 lbs.-
RFQ
AUTOQUIP APE-96120-060 Vertical Ram Lift, 120 Inch Platform Width, 68 Inch Height,6000 lbs Capacity | CG6DBB APE-96120-0606000 lbs.144"120"142.9 sec.68"120"3500 lbs.-
RFQ
AUTOQUIP DRP-72144-150 Vertical Ram Lift, 96 Inch Platform Width, 60 Inch Height,15000 lbs Capacity | CG6DBC DRP-72144-15015000 lbs.168"144"250 sec.60"96"12000 lbs.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP DRP-96180-250 Vertical Ram Lift, 120 Inch Platform Width, 60 Inch Height,25000 lbs Capacity