AUTOQUIP 90R-036036-060 Hydraulic Pallet Tilter, 60 Inch Platform Width, 6000 lbs Capacity | CG6DHN

AUTOQUIP 90R-036036-060 Hydraulic Pallet Tilter, 60 Inch Platform Width, 6000 lbs Capacity

Item: CG6DHN Model: 90R-036036-060
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Pallet Tilter
Angle 90°
Base Length 45 1/2"
Hp 1 1/2 hp
Load Capacity 6000 lbs.
Lowered Height 12"
Max. Platform Length 60"
Max. Platform Width 60"
Min. Platform Length 36"
Min. Platform Width 36"
Number Of Cylinders 4
Time 29 sec.

Shipping Info:

Ship weight (kg) 742.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityTimeNumber Of CylindersHpLip HeightPrice
AUTOQUIP 90R-048048-020 Hydraulic Pallet Tilter, 72 Inch Platform Width, 2000 lbs Capacity | CG6DHD 90R-048048-0202000 lbs.29 sec.21 1/2 hp--
RFQ
AUTOQUIP 90R-042042-025 Hydraulic Pallet Tilter, 66 Inch Platform Width, 2500 lbs Capacity | CG6DHE 90R-042042-0252500 lbs.29 sec.21 1/2 hp--
RFQ
AUTOQUIP 90R-036036-030 Hydraulic Pallet Tilter, 60 Inch Platform Width, 3000 lbs Capacity | CG6DHF 90R-036036-0303000 lbs.29 sec.21 1/2 hp--
RFQ
AUTOQUIP 90R-036036-040 Hydraulic Pallet Tilter, 60 Inch Platform Width, 4000 lbs Capacity | CG6DHG 90R-036036-0404000 lbs.29 sec.21 1/2 hp--
RFQ
AUTOQUIP 90R-048048-040 Hydraulic Pallet Tilter, 72 Inch Platform Width, 4000 lbs Capacity | CG6DHH 90R-048048-0404000 lbs.29 sec.41 1/2 hp--
RFQ
AUTOQUIP 90R-054054-040 Hydraulic Pallet Tilter, 78 Inch Platform Width, 4000 lbs Capacity | CG6DHJ 90R-054054-0404000 lbs.41 sec.41 1/2 hp--
RFQ
AUTOQUIP 90R-060060-040 Hydraulic Pallet Tilter, 84 Inch Platform Width, 4000 lbs Capacity | CG6DHK 90R-060060-0404000 lbs.41 sec.41 1/2 hp--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP 90R-036036-060 Hydraulic Pallet Tilter, 60 Inch Platform Width, 6000 lbs Capacity