AURALEX 2 OFFSET I-CLIP4-PACK Impaling Clip 3 Inch Width Pk4 | AF6HEW 19MP49

AURALEX 2" OFFSET I-CLIP4-PACK Impaling Clip 3 Inch Width Pk4, 4PK

Item: AF6HEW Model: 2" OFFSET I-CLIP4-PACKCross Ref: 19MP49
7 In Stock

Ships within 2 days via

€50.62 /pkg. of 4
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Impaling Clip
Finish Galvanized
Height 2"
Length 6"
Material Steel
Width 3"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)15.24
HS code7318155000
Country of OriginUS

Product Details:

    • Characteristics: Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting

Product Variants

ProductModelMPNPkg. Qty.Price
AURALEX 1" OFFSET I-CLIP4-PACK Impaling Clip 3 Inch Width Pk4 | AF6HEV 19MP48 1" OFFSET I-CLIP4-PACK1" OFFSET I-CLIP4-PACK4€49.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AURALEX 2" OFFSET I-CLIP4-PACK Impaling Clip 3 Inch Width Pk4, 4PK
€50.62 /pack