ATLAS COPCO 8411181335 LZL35-BF322-B-011 Vane Air Motor, 6.7 hp Max output, 221 rpm Max Speed, 159 ft-lb Max Torque

Item: DZ7BQL Model: 8411181335Cross Ref: LZL35-BF322-B-011
In Stock

Get it by Monday, Sep 29

€7,565.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 33.723
Ship height (cm)3
Ship length (cm)7.01
Ship width (cm)3
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
8411181350820 lbs.-ft.€9,975.00
8411181368-€10,621.88
8411181378-€10,387.50
8411181301179 lbs.-ft.€7,350.00
8411181319179 lbs.-ft.€7,565.63
8411181327320 lbs.-ft.€7,350.00
8411181343820 lbs.-ft.€9,712.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411181335 LZL35-BF322-B-011 Vane Air Motor, 6.7 hp Max output, 221 rpm Max Speed, 159 ft-lb Max Torque
€7,565.63 /unit