ATLAS COPCO 8411181095 LZL15-BF322-B-018 Vane Air Motor, 2.9 hp Max output, 189 rpm Max Speed, 82 ft-lb Max Torque

Item: DZ7BPK Model: 8411181095Cross Ref: LZL15-BF322-B-018
In Stock

Get it by Monday, Sep 29

€3,393.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 20.9745
Ship height (cm)24.99
Ship length (cm)53.01
Ship width (cm)24.99
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
84111012599.6 lbs.-ft.€3,412.50
8411181061100 lbs.-ft.€3,253.12
8411181079100 lbs.-ft.€3,393.75
8411181087-€3,253.12
8411181103-€3,534.38
8411181111-€3,778.13
8411181129-€3,740.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411181095 LZL15-BF322-B-018 Vane Air Motor, 2.9 hp Max output, 189 rpm Max Speed, 82 ft-lb Max Torque
€3,393.75 /unit