ATLAS COPCO 8411180857 LZL05-BF322-B-012 Vane Air Motor, 1.7 hp Max output, 352 rpm Max Speed, 25 ft-lb Max Torque

Item: DZ7BNV Model: 8411180857Cross Ref: LZL05-BF322-B-012
In Stock

Get it by Monday, Sep 29

€2,859.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 16.479
Ship height (cm)24.99
Ship length (cm)48.01
Ship width (cm)24.99
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
841118084044 lbs.-ft.€2,709.37
841118086572 lbs.-ft.€2,709.37
841118087372 lbs.-ft.€2,859.38
8411180881133 lbs.-ft.€2,709.37
8411180899133 lbs.-ft.€2,859.38
8411180907238 lbs.-ft.€3,431.25
8411181015238 lbs.-ft.€3,234.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411180857 LZL05-BF322-B-012 Vane Air Motor, 1.7 hp Max output, 352 rpm Max Speed, 25 ft-lb Max Torque
€2,859.38 /unit