ATLAS COPCO 8411100970 LZL03-L-P-AC Vane Air Motor, 1.4 hp Max output, 5300 rpm Max Speed, 1.4 ft-lb Max Torque

Item: DZ7BQN Model: 8411100970Cross Ref: LZL03-L-P-AC
In Stock

Get it by Monday, Sep 29

€5,465.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 3.186
Ship height (cm)16.99
Ship length (cm)35.99
Ship width (cm)16.99
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
84111009882.8 lbs.-ft.€834.37
84111009962.8 lbs.-ft.€834.37
84111010062.4 lbs.-ft.€890.62
84111010142.4 lbs.-ft.€853.12
84111010222.4 lbs.-ft.€890.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411100970 LZL03-L-P-AC Vane Air Motor, 1.4 hp Max output, 5300 rpm Max Speed, 1.4 ft-lb Max Torque
€5,465.62 /unit