ATLAS COPCO 8411056008 LZB54-L-A180-11 Vane Air Motor, 1.61 hp Max output, 10000 rpm Max Speed, 0.85 ft-lb Max Torque

Item: DZ7BVD Model: 8411056008Cross Ref: LZB54-L-A180-11
In Stock

Get it by Monday, Sep 29

€2,475.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 2.6505
Ship height (cm)10.49
Ship length (cm)34.49
Ship width (cm)8
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
841105605744 lbs.-ft.€2,878.13
841105606559 lbs.-ft.€2,878.13
8411056073106 lbs.-ft.€4,153.13
8411056081176 lbs.-ft.€4,153.13
8411056099237 lbs.-ft.€4,153.13
84110563051.7 lbs.-ft.€2,596.88
841105634727 lbs.-ft.€3,075.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411056008 LZB54-L-A180-11 Vane Air Motor, 1.61 hp Max output, 10000 rpm Max Speed, 0.85 ft-lb Max Torque
€2,475.00 /unit