ATLAS COPCO 8411046330 LZB46-L-AR020-11 Vane Air Motor, 0.84 hp Max output, 1000 rpm Max Speed, 4.4 ft-lb Max Torque

Item: DZ7BWH Model: 8411046330Cross Ref: LZB46-L-AR020-11
In Stock

Get it by Monday, Sep 29

€2,306.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 1.368
Ship height (cm)8.99
Ship length (cm)31.5
Ship width (cm)7.49
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
8411046587110 lbs.-ft.€3,159.38
8411046595183 lbs.-ft.€3,159.38
8411046603-€4,603.12
8411046611441 lbs.-ft.€4,434.38
84110469001.09 lbs.-ft.€2,287.50
84110469265.6 lbs.-ft.€2,287.50
8411046934-€2,287.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411046330 LZB46-L-AR020-11 Vane Air Motor, 0.84 hp Max output, 1000 rpm Max Speed, 4.4 ft-lb Max Torque
€2,306.25 /unit