ATLAS COPCO 8411042354 LZB42-L-AR007-11 Vane Air Motor, 0.7 hp Max output, 350 rpm Max Speed, 10.3 ft-lb Max Torque

Item: DZ7BVL Model: 8411042354Cross Ref: LZB42-L-AR007-11
In Stock

Get it by Monday, Sep 29

€2,428.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 1.6065
Ship height (cm)10.01
Ship length (cm)34.49
Ship width (cm)8
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
84110423398 lbs.-ft.€2,896.88
841104234713.3 lbs.-ft.€2,428.12
841104237060 lbs.-ft.€2,953.12
841104238894 lbs.-ft.€2,953.12
8411042396156 lbs.-ft.€2,953.12
8411042404-€4,200.00
8411042412376 lbs.-ft.€4,200.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411042354 LZB42-L-AR007-11 Vane Air Motor, 0.7 hp Max output, 350 rpm Max Speed, 10.3 ft-lb Max Torque
€2,428.12 /unit