ATLAS COPCO 8411034369 LZB34-RL-LR20-11 Vane Air Motor, 10.3 ft-lb Max torque, 18 rpm Free speed, Reversible

Item: DZ7BXC Model: 8411034369Cross Ref: LZB34-RL-LR20-11
In Stock

Get it by Monday, Sep 29

€2,475.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 1.8945
Ship height (cm)8.51
Ship length (cm)31.5
Ship width (cm)7.49
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
8411034344-€2,287.50
8411034351-€2,475.00
8411034377-€2,756.25
8411035496-€2,390.62
8411033841-€1,865.63
84110338582.1 lbs.-ft.€1,865.63
84110338663.8 lbs.-ft.€1,865.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411034369 LZB34-RL-LR20-11 Vane Air Motor, 10.3 ft-lb Max torque, 18 rpm Free speed, Reversible
€2,475.00 /unit