ATLAS COPCO 8411032348 LZB33-L-AR0005-11 Vane Air Motor, 0.32 hp Max output, 25 rpm Max Speed, 69 ft-lb Max Torque

Item: DZ7BYN Model: 8411032348Cross Ref: LZB33-L-AR0005-11
In Stock

Get it by Monday, Sep 29

€2,868.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vane Air Motor

Shipping Info:

Ship weight (kg) 2.736
Ship height (cm)31.6
Ship length (cm)9.6
Ship width (cm)7.8
Country of OriginHU

Product Variants

ProductModelStall TorquePrice
841103455932 lbs.-ft.€1,865.63
841103456772 lbs.-ft.€2,962.50
84110345914.7 lbs.-ft.€1,471.87
84110352003.8 lbs.-ft.€1,471.87
8411035242-€1,350.00
84110352592.1 lbs.-ft.€1,471.87
841103526717 lbs.-ft.€1,687.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411032348 LZB33-L-AR0005-11 Vane Air Motor, 0.32 hp Max output, 25 rpm Max Speed, 69 ft-lb Max Torque
€2,868.75 /unit