ATCO 13002512 Insulated Flexible Duct 180f 5000 Fpm | AC8ZLY 3F326

ATCO 13002512 Insulated Flexible Duct 180f 5000 Fpm

Item: AC8ZLY Model: 13002512Cross Ref: 3F326
In Stock

Get it by Monday, Sep 29

€155.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Insulated Flexible Duct
Color Silver
End Type Plain
Environment Type Indoor
Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket Of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact Carton
Flexibility Flexible
Flexible Duct Inside Dia. 12"
Flexible Duct Item Insulated Flexible Duct
Flexible Duct Wall Thickness 1 1/4"
For Nominal Duct Diameter 12"
Inside Dia. 12"
Insulation Material Fiberglass
Interior Surface Texture Smooth
Length 25 ft.
Material Polyester
Max. Air Flow 5000 FPM
Max. Pressure 6 in. wc
Max. Temp. 180°F
Maximum Continuous Length 100 ft.
System Of Measurement Inch
Vapor Transmission 0.05%
Wall Thickness 1 1/4"
Standards CALIFORNIA STATE FIRE MARSHAL, CITY OF CHICAGO, CITY OF SAN FRANCISCO, CUL LISTED, DADE COUNTY, FLORIDA, HUD, IMC, IRC, NEW YORK CITY, NFPA 90A & B, UL LISTED, UMC

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)74.93
Ship length (cm)38.1
Ship width (cm)38.1
HS code3917390010
Country of OriginUS

Product Details:

    • Low Temp. Deg. (-20 Degrees F)
    • Vapor Transmission (0.05)

Product Variants

ProductModelFor Duct DiameterVapor TransmissionMax. PressureCompressed LengthLengthMax. Air FlowMaximum Air SpeedInterior Surface TexturePrice
ATCO 13002504 Insulated Flexible Duct 180f 25 Feet Length | AC8ZLU 3F322 130025044"-----5000 FPM--
RFQ
ATCO 13002506 Insulated Flexible Duct 25 Feet Length 180f | AC8ZLV 3F323 130025066"-----5000 FPM-€84.65
ATCO 13002508 Insulated Flexible Duct 180f 8 Inch Diameter | AC8ZLW 3F324 130025088"-----5000 FPM-€98.43
ATCO 13002510 Insulated Flexible Duct Polyester 180f | AC8ZLX 3F325 1300251010"-----5000 FPM-€121.57
ATCO 17002504 Insulated Flexible Duct Polyester 180f | AC8ZLZ 3F327 170025044"-----5000 FPM--
RFQ
ATCO 17002506 Insulated Flexible Duct 180f Polyester | AC8ZMA 3F328 170025066"-----5000 FPM-€68.19
ATCO 17002508 Insulated Flexible Duct Polyester | AC8ZMB 3F329 170025088"-----5000 FPM-€74.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATCO 13002512 Insulated Flexible Duct 180f 5000 Fpm
€155.12 /unit