ATCO 05102516 Noninsulated Flexible Duct 16 Inch Diameter | AE3LZY 5E292

ATCO 05102516 Noninsulated Flexible Duct 16 Inch Diameter

Item: AE3LZY Model: 05102516Cross Ref: 5E292
In Stock

Get it by Monday, Sep 29

€182.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Noninsulated Flexible Duct
Color Silver
End Type Plain
Flexibility Flexible
Flexible Duct Inside Dia. 16"
Flexible Duct Item Noninsulated Flexible Duct
Flexible Duct Wall Thickness 1/8"
For Nominal Duct Diameter 16"
Inside Dia. 16"
Interior Surface Texture Smooth
Length 25 ft.
Material Aluminum Foil
Max. Air Flow 5000 FPM
Max. Pressure 6 in. wc
Max. Temp. 180°F
Maximum Continuous Length 100 ft.
System Of Measurement Inch
Vapor Transmission 0.05%
Wall Thickness 1/8"
Standards CALIFORNIA STATE FIRE MARSHAL, CITY OF CHICAGO, CITY OF SAN FRANCISCO, CUL LISTED, DADE COUNTY, FLORIDA, HUD, IMC, IRC, NEW YORK CITY, NFPA 90A & B, UL LISTED, UMC

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)43.94
Ship length (cm)31.75
Ship width (cm)43.94
HS code3917390010
Country of OriginUS

Product Details:

    • Low Temp. Deg. (-20 F)
    • Vapor Transmission (0.05)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATCO 05102516 Noninsulated Flexible Duct 16 Inch Diameter
€182.96 /unit