ASHLAND CONVEYOR 12F90EA15B13 Roller Conveyor 90 Degree Curve Bf 13 In | AC3VEL 2WJV2

ASHLAND CONVEYOR 12F90EA15B13 Roller Conveyor 90 Degree Curve Bf 13 In

Item: AC3VEL Model: 12F90EA15B13Cross Ref: 2WJV2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€899.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Roller Conveyor
Bearing Type Ball Bearing
Bed Material Aluminum
Between Frame Size 13"
Between Frame Width 13"
Center To Center Roller Spacing 1 1/2"
Design Bolted
Finish None
Frame Size 1/8"
Frame Type Rigid
Inside Radius 36"
Material Aluminum
Material Thickness 18 ga.
Outside Radius 50"
Overall Width 15"
Roller Bearing Type Ball Bearing
Roller Capacity 71 lbs.
Roller Dia. 1 3/8"
Roller Material Aluminum
Roller Set Positioning Set High
Rollers For Curved Section 38
Section Description 90° Curved
Width 15"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)15.24
Ship length (cm)218.44
Ship width (cm)88.9
HS code8428390000
Country of OriginUS

Product Details:

    • Rollers for Curved Section (38)

Product Variants

ProductModelFrame MaterialRoller SpacingFrame ShapeBetween Frame WidthRoller Dia.Overall WidthOverall LengthCenter To Center Roller SpacingPrice
ASHLAND CONVEYOR 11F05EG15B10 Roller Conveyor Straight W 12 Inch Length 5 Feet | AB2WLV 1PDG2 11F05EG15B10Galvanized Steel1 1/2"------€392.74
RFQ
ASHLAND CONVEYOR 11F05EG15B16 Roller Conveyor Straight W 18 Inch Length 5 Feet | AB2WLW 1PDG3 11F05EG15B16Galvanized Steel1 1/2"------€458.74
RFQ
ASHLAND CONVEYOR 11F05EG15B22 Roller Conveyor Straight W 24 Inch Length 5 Feet | AB2WLX 1PDG4 11F05EG15B22Galvanized Steel1 1/2"------€513.59
RFQ
ASHLAND CONVEYOR 11F10EG03B10 Roller Conveyor Straight W 12 Inch Length 10 Feet | AB2WLY 1PDG5 11F10EG03B10Galvanized Steel-------€476.84
ASHLAND CONVEYOR 11F10EG03B16 Roller Conveyor Straight W 18 Inch Length 10 Feet | AB2WLZ 1PDG6 11F10EG03B16Galvanized Steel-------€525.38
ASHLAND CONVEYOR 11F10EG03B22 Roller Conveyor Straight W 24 Inch Length 10 Feet | AB2WMA 1PDG7 11F10EG03B22Galvanized Steel-------€654.74
ASHLAND CONVEYOR 11F05EG03B10 Roller Conveyor Straight W 12 Inch Length 5 Feet | AB2WMB 1PDG8 11F05EG03B10Galvanized Steel-------€267.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 12F90EA15B13 Roller Conveyor 90 Degree Curve Bf 13 In
€899.09 /unit