ASHCROFT 75W0250HT260S Threaded Thermowell, Stainless Steel | CN8YZM 61VE51

ASHCROFT 75W0250HT260S Threaded Thermowell, Stainless Steel

Item: CN8YZM Model: 75W0250HT260SCross Ref: 61VE51
7 In Stock

Ships within 2 days via

€84.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thermowell
Application Biotech, Chemical Plant, Food And Beverage, Petrochemical Plant, Pharmaceutical, Water And Wastewater Temperature Control
Food Safe No
For Stem Diameter 1/4"
For Stem Length 4"
For Thermometer Thread Size 1/2"
For Thermometer Thread Type NPSM
Grade Grade 316
Includes Cap And Chain No
Includes Lagging No
Insert Length 2 1/2"
Material Stainless Steel
Max. Operating Pressure 7000 psi
Max. Operating Temp. 700°F
Neck Extension 1 3/4"
Nsf Rated No
Process Connection Size 3/4"
Process Connection Type MNPT
Shank Type Tapered
Thermowell Type Threaded
Thread Gender Male
Thread Size 3/4"

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)10.8
Ship length (cm)2.86
Ship width (cm)2.86
Country of OriginCA

Product Variants

ProductModelThermowell TypeProcess Connection SizeInsert LengthNeck ExtensionIncludes LaggingProcess Connection TypeInsertion LengthThread TypePrice
ASHCROFT 15W0750HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGR 61VF45 15W0750HC260S------7 1/2"-€370.83
ASHCROFT 10W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGT 61VF41 10W1650HC260S------16 1/2"-€586.96
ASHCROFT 15W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGU 61VF48 15W1650HC260S------16 1/2"-€585.60
ASHCROFT 20W1650HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGV 61VF54 20W1650HC260S------16 1/2"-€616.64
ASHCROFT 15W1350HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGW 61VF47 15W1350HC260S------13 1/2"-€510.15
ASHCROFT 15W0250HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGX 61VF43 15W0250HC260S------2 1/2"-€282.14
ASHCROFT 10W1050HC260S Sanitary Clamp Thermowell, Stainless Steel | CN8XGY 61VF39 10W1050HC260S------10 1/2"-€427.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 75W0250HT260S Threaded Thermowell, Stainless Steel
€84.89 /unit