ASG JERGENS TL-6500 Electric Screwdriver 20/30V 700 rpm | AH9PRF 40TP88

ASG JERGENS TL-6500 Electric Screwdriver 20/30V 700 rpm

Item: AH9PRF Model: TL-6500Cross Ref: 40TP88
7 In Stock

Ships within 2 days via

€827.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electric Production Screwdriver
Amps 2.5A
Chuck Size 1/4"
Clutch Type Shut Off
Cord None
Corded/wireless Corded
Handle Type In Line
No Load Rpm 700 RPM
Speed Control Variable
Tool Length 8"
Tool Weight 0.7 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)9.53
Ship length (cm)26.67
Ship width (cm)7.62
Country of OriginCN

Product Details:

    • Driver and Wrench Product Grouping : Electric Screwdrivers
    • Autofeed : No
    • Control Module Required : PS-55

Product Variants

ProductModelMax. TorquePrice
ASG JERGENS CL-4000 Electric Screwdriver 20/30V 1000 rpm | AH9PRE 40TP87 CL-40004.9 lbs.-in.€912.53
ASG JERGENS CL-6500 Electric Screwdriver 900 rpm Lever Start | AH9PRG 40TP89 CL-650014.2 lbs.-in.€1,128.27
ASG JERGENS TL-6500 Electric Screwdriver 700 rpm ESD Safe | AH9PRH 40TP90 TL-650015 lbs.-in.€899.02
ASG JERGENS CL-7000 Electric Screwdriver 30V 750 rpm | AH9PRK 40TP92 CL-700022.1 lbs.-in.€1,214.14
ASG JERGENS CL-6500-PS Electric Screwdriver 900 rpm Push to Start | AH9PRL 40TP93 CL-6500-PS14.2 lbs.-in.€1,123.46
ASG JERGENS BL-5000 Brushless Electric Screwdriver 900 rpm | AH9PRM 40TP94 BL-500010.6 lbs.-in.€1,551.85
ASG JERGENS BL-7000HT Brushless Electric Screwdriver 700 rpm | AH9PRN 40TP95 BL-7000HT31 lbs.-in.€2,041.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASG JERGENS TL-6500 Electric Screwdriver 20/30V 700 rpm
€827.38 /unit