ARROW FASTENER TR400 Glue Gun Trigger Feed 40 Watt | AD2LMX 3RAZ7

ARROW FASTENER TR400 Glue Gun Trigger Feed 40 Watt

Item: AD2LMX Model: TR400Cross Ref: 3RAZ7
7 In Stock

Ships within 2 days via

€37.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Glue Gun
Feed Trigger
Glue Stick Capacity 1/2"
Operating Temp. 375°F
Tool Length 7 1/4"
Tool Weight 0.5 lbs.
Type Light Duty
Wattage 40 W

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.33
Ship length (cm)24.38
Ship width (cm)17.27
HS code8479899899
Country of OriginCN

Product Details:

    • Characteristics: Non-Drip Nozzle, Heavy Duty Circuitry

Product Variants

ProductModelPower SourceTemperature Set PointsGlue Stick CapacityVoltageFeedWattageTool WeightTool LengthPrice
ARROW FASTENER TR550 Glue Gun Lever Feed 40 Watt | AD2LMW 3RAZ6 TR550Corded380°F-120V----€50.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER TR400 Glue Gun Trigger Feed 40 Watt
€37.91 /unit