ARROW FASTENER 591168 Insulated Staple 1/4 x 1/4 - Pack Of 300 | AD2LMQ 3RAY8

ARROW FASTENER 591168 Insulated Staple 1/4 x 1/4, 300PK

Item: AD2LMQ Model: 591168Cross Ref: 3RAY8
7 In Stock

Ships within 2 days via

€18.81 /pkg. of 300
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Staples
Color Clear
Construction Steel
Crown Width 1/4"
Fits Wire Dia. 0" to 0.3125"
Gauge 0.024" x 0.048"
Leg Length 1/4"
Type Insulated

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)10.41
Ship width (cm)3.05
HS code7317006560
Country of OriginUS

Product Variants

ProductModelMaterialPkg. Qty.Price
ARROW FASTENER 721168HW Insulated Staple 31/64 x 13/64 - Pack Of 300 | AD2LML 3RAY4 721168HWSteel300€22.33
ARROW FASTENER 721189 Insulated Staple 19/32 x 11/32 - Pack Of 300 | AD2LMM 3RAY5 721189Steel300€22.81
ARROW FASTENER 591188 Insulated Staple 5/16 x 1/4 L - Pack Of 300 | AD2LMR 3RAY9 591188Steel300€17.83
ARROW FASTENER 591168BL Insulated Staple 1/4 x 1/4 - Pack Of 300 | AD2LMT 3RAZ1 591168BLSteel300€16.34
ARROW FASTENER 591188BL Insulated Staple 5/16 x 1/4 L - Pack Of 300 | AD2LMU 3RAZ2 591188BLSteel300€17.37
ARROW FASTENER 591189BL Insulated Staple T59 13/64 L - Pack Of 300 | AD2LMV 3RAZ3 591189BLSteel300€18.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER 591168 Insulated Staple 1/4 x 1/4, 300PK
€18.81 /pack