ARROW FASTENER 50924 Staples T50 3/8 x 9/16 Inch Length - Pack Of 1250 | AE4HWB 5KPV6

ARROW FASTENER 50924 Staples T50 3/8 x 9/16 Inch Length, 1250PK

Item: AE4HWB Model: 50924Cross Ref: 5KPV6
7 In Stock

Ships within 2 days via

€9.74 /pkg. of 1250
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Crown Staples
Construction Galvanized Steel
Crown Width 3/8"
Finish Galvanized
Leg Length 9/16"
Material Steel

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)13.21
Ship width (cm)10.41
HS code8305200000
Country of OriginUS

Product Variants

ProductModelMaterialPkg. Qty.Price
ARROW FASTENER 50424 Staples T50 3/8 x 1/4 Inch Length - Pack Of 1250 | AE4HVX 5KPV2 50424-1250€7.70
ARROW FASTENER 50524 Staples T50 3/8 x 5/16 Inch Length - Pack Of 1250 | AE4HVY 5KPV3 50524-1250€8.50
ARROW FASTENER 50624 Staples T50 3/8 x 3/8 Inch Length - Pack Of 1250 | AE4HVZ 5KPV4 50624-1250€8.84
ARROW FASTENER 50824 Staples T50 3/8 x 1/2 Inch Length - Pack Of 1250 | AE4HWA 5KPV5 50824-1250€9.60
ARROW FASTENER 504IP Staples T50 3/8 x 1/4 Inch Length - Pack Of 5000 | AE4HWC 5KPV7 504IP-5000€28.06
ARROW FASTENER 505IP Staples T50 3/8 x 5/16 Inch Length - Pack Of 5000 | AE4HWD 5KPV8 505IP-5000€21.45
ARROW FASTENER 506IP Staples T50 3/8 x 3/8 Inch Length - Pack Of 5000 | AE4HWE 5KPV9 506IP-5000€33.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER 50924 Staples T50 3/8 x 9/16 Inch Length, 1250PK
€9.74 /pack