ARROW FASTENER 506SS1 Staples T50 Stainless Steel 3/8 x 3/8 Inch Length - Pack Of 1000 | AE4HWG 5KPW1

ARROW FASTENER 506SS1 Staples T50 Stainless Steel 3/8 x 3/8 Inch Length, 1000PK

Item: AE4HWG Model: 506SS1Cross Ref: 5KPW1
7 In Stock

Ships within 2 days via

€24.05 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Crown Staples
Construction Stainless Steel
Crown Width 3/8"
Leg Length 3/8"
Material Stainless Steel
For Use With 5100, HT55, Mfr. No. 8000K
Product Type Heavy Duty Staple

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)10.92
Ship width (cm)10.67
HS code7317006560
Country of OriginUS

Product Variants

ProductModelMaterialPkg. Qty.Price
ARROW FASTENER 50424 Staples T50 3/8 x 1/4 Inch Length - Pack Of 1250 | AE4HVX 5KPV2 50424-1250€7.70
ARROW FASTENER 50524 Staples T50 3/8 x 5/16 Inch Length - Pack Of 1250 | AE4HVY 5KPV3 50524-1250€8.50
ARROW FASTENER 50624 Staples T50 3/8 x 3/8 Inch Length - Pack Of 1250 | AE4HVZ 5KPV4 50624-1250€8.84
ARROW FASTENER 50824 Staples T50 3/8 x 1/2 Inch Length - Pack Of 1250 | AE4HWA 5KPV5 50824-1250€9.60
ARROW FASTENER 50924 Staples T50 3/8 x 9/16 Inch Length - Pack Of 1250 | AE4HWB 5KPV6 50924-1250€9.74
ARROW FASTENER 504IP Staples T50 3/8 x 1/4 Inch Length - Pack Of 5000 | AE4HWC 5KPV7 504IP-5000€28.06
ARROW FASTENER 505IP Staples T50 3/8 x 5/16 Inch Length - Pack Of 5000 | AE4HWD 5KPV8 505IP-5000€21.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER 506SS1 Staples T50 Stainless Steel 3/8 x 3/8 Inch Length, 1000PK
€24.05 /pack