Flat Shipping
Flat Shipping at

ARO NM2202B-11-C31 Pump Air Drum 2 1 | AD3GCC 3ZA78

ARO NM2202B-11-C31 Pump Air Drum 2 1

Item: AD3GCC Model: NM2202B-11-C31Cross Ref: 3ZA78
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,710.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Compatible Chemicals Acetone, Anhydrous Ammonia, Antifreeze (Coolant), Chromic Acid 5%, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
For Container Type Drum
For Use With Coatings And Solvents, Paints, Stains, Varnishes
Housing Material Stainless Steel
Inlet Size 1/4"
Inlet Type FNPT
Internal Parts Material Polyethylene, Stainless Steel
Max. Flow Rate 4 GPM
Outlet Size 3/4"
Outlet Type FNPT
Power Source Air
Seal Material Polyethylene
Suction Tube Inside Dia. 1 7/8"
Suction Tube Length 19 7/8"
Suction Tube Outside Dia. 2 1/8"
Type Wall Mount, Stub
Wetted Material Polyethylene, Stainless Steel

Shipping Info:

Ship weight (kg) 9.963
Ship height (cm)21.59
Ship length (cm)92.08
Ship width (cm)21.59
HS code8413500090
Country of OriginUS

Product Details:

    • Delivers (1000 CPS)
    • Ratio (2:1)

Product Variants

ProductModelHpNameplate VoltagePump Housing MaterialMax. HeadCompatible Discharge Pipe SizeMax. Suction LiftPhaseMotor Enclosure DesignPrice
LITTLE GIANT PUMPS 501020 Submersible Pump, 1/150 HP, 1.8m Cord, Cast Aluminium | AB2VRV 1P929 / 1-YS 5010201/50 hp--7.4 ft.----€243.14
ARO DAB05-PPUU-2-F Drum Pump Polyurethane Seal 14.4 Gpm | AB4QAA 1ZRZ2 DAB05-PPUU-2-F--------€1,448.11
ARO DAB05-PPAA-2-E Drum Pump Santoprene Seal 14.4gpm 1/2 In | AB4QAB 1ZRZ3 DAB05-PPAA-2-E--------€1,623.97
ARO DAB05-SSTT-2-H Drum Pump Ptfe Seal 12 Gpm 1/2 In | AB4QAC 1ZRZ4 DAB05-SSTT-2-H--------€3,391.86
ARO DAB05-ASCC-2-G Drum Pump Hytrel Seal 12 Gpm 1/2 In | AB4QAD 1ZRZ5 DAB05-ASCC-2-G--------€1,795.73
ARO 612041-4-G Pump Oil Transfer | AC2YNM 2P529 612041-4-G--------€2,545.70
DAYTON 3ABZ4 Pump Bronze 1/3 Hp 115/230v 9.4/4.7 Amps | AC8GZH 3ABZ41/3 hp--76 ft.-10 ft.--€1,927.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO NM2202B-11-C31 Pump Air Drum 2 1
€3,710.54 /unit