ARMSTRONG WORLD INDUSTRIES 895A Acoustical Ceiling Tile Fissured PK6 | AH4CYN 34CY61

ARMSTRONG WORLD INDUSTRIES 895A Acoustical Ceiling Tile Fissured PK6

Item: AH4CYN Model: 895ACross Ref: 34CY61
In Stock

Get it by Monday, Sep 29

€144.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ceiling Tile
Color White
Coverage 48 sq. ft.
Edge Type Square Lay In
Material Mineral Fiber
Noise Reduction Coefficient (nrc) 0.55
Resistant To Fire Guard
Temp. Range +32°F to +120°F
Thickness 5/8"
Width 24"
Standards ANSI/ASHRAE/USGBC/IES STANDARD 189, ASTM E1264 CLASSIFICATION TYPE III, FORM 2, PATTERN C D FIRE CLASS A, ASTM E84, CALIFORNIA DEPARTMENT OF PUBLIC HEALTH CDPH/EHLB/STANDARD METHOD VERSION 1.2, 2017, CAN/ULC S102, GREENGUARD GOLD CERTIFIED

Shipping Info:

Ship weight (kg) 22.5675
Ship height (cm)9.4
Ship length (cm)122.17
Ship width (cm)61.47
Country of OriginUS

Product Details:

    • Texture : Medium
    • Grid Size : 15/16"
    • Ceiling Attenuation Class : 35
    • Recycled Content : 41%

Product Variants

ProductModelMPNPkg. Qty.Price
ARMSTRONG WORLD INDUSTRIES 304A Ceiling Tile Beveled Tegular 24 x 24 PK12 | AG9WWT 22XJ43 304A304A12€371.23
ARMSTRONG WORLD INDUSTRIES 2776B Cortega 9/16 Sec Look Ii 24X48X3/4 PK10 | AH3QBT 32WM10 2776B2776B1€237.32
ARMSTRONG WORLD INDUSTRIES GR823A Acoustical Ceiling Tile Cortega PK6 | AH4CYM 34CY60 GR823AGR823A1€154.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 895A Acoustical Ceiling Tile Fissured PK6
€144.18 /unit