ARMSTRONG WORLD INDUSTRIES 180203-686 Hydronic Circulating Pump, Energy Efficient, Armstrong, Flanged, 1/16 HP, 20 ft Max. Head | CN8UZT 32UN20

ARMSTRONG WORLD INDUSTRIES 180203-686 Hydronic Circulating Pump, Energy Efficient, Flanged, 1/16 HP, 20 ft Max. Head

Item: CN8UZT Model: 180203-686Cross Ref: 32UN20
7 In Stock

Ships within 2 days via

€602.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Amps 0.65A
Compatible Discharge Pipe Size 1"
Connection Type Flanged
Face To Face Dimension 6 1/2"
Flange Or Union Included Yes
For Pipe Size 1"
For Use With Hydronic Systems
For Use With Potable Systems No
Housing Material Cast Iron
Hp 1/16 hp
Impeller Material Plastic
Includes (2) Gaskets
Max. Flow Rate @ 1 Ft. 19 GPM
Max. Flow Rate @ 10 Ft. 10 GPM
Max. Flow Rate @ 15 Ft. 5 GPM
Max. Flow Rate @ 20 Ft. 0 GPM
Max. Flow Rate @ 5 Ft. 15 GPM
Max. Head 20 ft.
Max. Media Temp. 230°F
Max. Operating Pressure 150 psi
Max. Rpm 3600 RPM
Media Type Water
Mounting Location Inline
No. Of Speeds Variable
Overall Height 6 1/2"
Overall Length 7.13"
Overall Width 4"
Pump Type Energy Efficient
Rotor Type Wet
Series Compass H20-20 Series
Voltage 115V AC

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)16.51
Ship length (cm)18.11
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelPump TypeNo. Of SpeedsFace To Face DimensionConnection TypeNameplate VoltageAmpsMax. Media Temp.Max. Operating PressurePrice
ARMSTRONG WORLD INDUSTRIES 106284MF-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 1/2 HP | CN8UYH 788VA6 106284MF-742--------€6,388.23
ARMSTRONG WORLD INDUSTRIES 116475-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 3/4 HP | CN8UYJ 788VC1 116475-742--------€6,461.21
ARMSTRONG WORLD INDUSTRIES 119282-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYK 788V84 119282-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 119281-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYL 788V85 119281-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 182212-645 Hydronic Circulating Pump, Std, Armstrong, Flanged, 2/5 HP | CN8UYM 32UM88 182212-645--------€1,677.33
ARMSTRONG WORLD INDUSTRIES 182212-604 Hydronic Circulating Pump, Armstrong, Flanged, 2/5 HP | CN8UYN 32UM89 182212-604----240V AC---€1,660.74
ARMSTRONG WORLD INDUSTRIES 110223-326 HVAC Circulating Pump, Multi-Speed, Armstrong, Flanged, 1/25 HP, 18 ft Max. Head | CN8UZD 788VA5 110223-326--------€745.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 180203-686 Hydronic Circulating Pump, Energy Efficient, Flanged, 1/16 HP, 20 ft Max. Head
€602.36 /unit