Flat Shipping
Flat Shipping at

ARMSTRONG WORLD INDUSTRIES 119981-173 Potable Water Circulating Pump, Energy Efficient, Armstrong, Flanged, 1/6 Hp, 120V AC | CN8VEW 788V87

ARMSTRONG WORLD INDUSTRIES 119981-173 Potable Water Circulating Pump, Energy Efficient, Flanged, 1/6 Hp, 120V AC

Item: CN8VEW Model: 119981-173Cross Ref: 788V87
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,151.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Amps 4.4A
Body Gasket Material EPDM
Compatible Discharge Pipe Size 1 1/2"
Connection Type Flanged
Electrical Connection Type Hardwired
Enclosure Type Open Dripproof
Face To Face Dimension 6 1/2"
Flange Or Union Included No
For Pipe Size 1 1/2"
For Use With Potable Systems
For Use With Potable Systems Yes
Frequency 60 Hz
Housing Material Stainless Steel
Hp 1/6 hp
Impeller Material Plastic
Includes Thermal Overload Protection
Max. Flow Rate @ 1 Ft. 37 GPM
Max. Flow Rate @ 10 Ft. 23 GPM
Max. Flow Rate @ 15 Ft. 18 GPM
Max. Flow Rate @ 20 Ft. 0 GPM
Max. Flow Rate @ 5 Ft. 25 GPM
Max. Head 20 ft.
Max. Media Temp. 230°F
Max. Operating Pressure 175 psi
Max. Rpm 2000 RPM
Media Type 30% Glycol, Water
Min. Media Temp. -4°F
Mounting Location Inline
Mounting Position Horizontal
Nameplate Voltage 120V AC
No. Of Flange Mounting Holes 2
No. Of Speeds Variable
Overall Height 6 1/2"
Overall Length 11.46"
Overall Width 6.38"
Pump Type Energy Efficient
Rotor Type Dry
Series Compass R2035SS-8.5X2 (115V) Series
Voltage 115V AC
Wetted Material Stainless Steel

Shipping Info:

Ship weight (kg) 7.902
Ship height (cm)16.51
Ship length (cm)29.11
Ship width (cm)16.21
Country of OriginUS

Product Variants

ProductModelConnection TypeHpVoltagePump TypeNo. Of SpeedsFace To Face DimensionNameplate VoltageHousing MaterialPrice
ARMSTRONG WORLD INDUSTRIES 110223B-149 HVAC Circulating Pump, Multi-Speed, Armstrong, Flanged, 1/25 HP, 120 VAC, 24 ft Max. Head | CN8UZC 788V99 110223B-149--------€1,400.68
ARMSTRONG WORLD INDUSTRIES 174031MF-043 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/12 Hp, 230V AC | CN8VDH 788VC0 174031MF-043--------€1,916.84
ARMSTRONG WORLD INDUSTRIES 116440MF-133 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/2 Hp, 115V AC | CN8VDJ 52CE11 116440MF-133------115V AC-€5,038.73
ARMSTRONG WORLD INDUSTRIES 174036MF-143 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/4 Hp, 120V AC | CN8VDK 788VA8 174036MF-143--------€6,247.07
ARMSTRONG WORLD INDUSTRIES 174034MF-043 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/6 Hp, 115V AC | CN8VDL 52CE17 174034MF-043------115V AC-€3,358.60
ARMSTRONG WORLD INDUSTRIES 174033MF-043 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/6 Hp, 230V AC | CN8VDM 788VA9 174033MF-043--------€4,218.97
ARMSTRONG WORLD INDUSTRIES 174035MF-143 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/6 Hp, 230V AC | CN8VDN 788VC4 174035MF-143--------€4,134.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 119981-173 Potable Water Circulating Pump, Energy Efficient, Flanged, 1/6 Hp, 120V AC
€3,151.78 /unit