ARLINGTON INDUSTRIES GP26W Outdoor Light Fixture Support, 26 x 3.361 Inch Size, Plastic | BK3DTF

ARLINGTON INDUSTRIES GP26W Outdoor Light Fixture Support, 26 x 3.361 Inch Size, Plastic

Item: BK3DTF Model: GP26W
In Stock

Get it by Monday, Sep 29

€101.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Support
Color White
Height 26"
Width 3.361"

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)8.53

Product Variants

ProductModelHeightWidthColorPrice
ARLINGTON INDUSTRIES GP19B Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRN GP19B19.47"3.361"Black€66.69
ARLINGTON INDUSTRIES GP19W Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRV GP19W19.47"3.361"White€66.69
ARLINGTON INDUSTRIES GP19G Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRW GP19G19.47"3.361"Green€66.69
ARLINGTON INDUSTRIES GP37B Outdoor Light Fixture Support, 37 x 4 Inch Size, Plastic | BK3DRX GP37B37"4"Black€169.74
ARLINGTON INDUSTRIES GP37BR Outdoor Light Fixture Support, 37 x 4 Inch Size, Plastic | BK3DRY GP37BR37"4"Bronze€169.74
ARLINGTON INDUSTRIES GP19BR Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRZ GP19BR19.47"3.361"Bronze€66.69
ARLINGTON INDUSTRIES GP37G Outdoor Light Fixture Support, 37 x 4 Inch Size, Plastic | BK3DTA GP37G-4"Green€169.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES GP26W Outdoor Light Fixture Support, 26 x 3.361 Inch Size, Plastic
€101.97 /unit